1856 1.87 in. Steel Chrome Long Tube Exhaust Headers for 20112015 Ford Mustang GT 5.0L
- Mfr # BBK1856
- Zoro # G116346372
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBK1856
- Zoro #
- G116346372
- UPC #
- -
- Country of Origin
- China
Description
Features Dyno testing results show a typical increase of 30 horsepower Developed using CAD Computer Aided Design software 1-piece laser cut exhaust flange for added strength and durability CNC mandrel bent tubes to ensure consistent diameter throughout the tubes Leak free ball and socket dome style collector Pressure tested to ensure trouble free performance Recommended for built engines and high-performance applications Includes new gaskets and hardware Requires BBK high-flow X-pipe to connect to exhaust system Compatibility 2011-2015 Ford Mustang GT 5.0L Specifications Series: CNC Series Header Material: Steel Finish: Chrome Header Style: Long Tube Primary Diameter: 1.875in Tuned: No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.