Shop BBK PERFORMANCE
Create Account
4.6 75 mm Throttle Body Power Plus Series for 2004-2006 Ford F150 Expedition
- Mfr # 1758
- Zoro # G424185007
product price:Â
$
416.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1758
- Zoro #
- G424185007
- UPC #
- -
- Country of Origin
- China
Description
Throttle Body Power Plus Series Increase throttle response and power output from your 2004-2006 4.6L F-Series or Expedition with this BBK Performance 75mm throttle body. BBK Performance throttle bodies create quicker throttle response and better acceleration. This throttle body will increase airflow to your engine adding more horsepower and torque to the wheels. BBK Performance throttle bodies are CNC machined from high quality 356 aluminum castings to ensure perfect OEM quality and fit every time. Features OEM quality throttle gear, double sealed bearings and o-ringed throttle shafts. Features 7-12 RWHP Increase. Large 75mm Throttle Body Bore for Maximum Airflow. Durable CNC Machined Aluminum Casting. Designed and Manufactured In USA. Compatibility For 2004-2006 Ford F150 Expedition. Specifications Size: 4.6 75 mm. Weight: 3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.