Shop BBK PERFORMANCE
Create Account
Long Tube Exhaust Headers with 1-0.75 Silver Ceramic for 2011-2014 Mustang 3.7 V6
- Mfr # 16420
- Zoro # G224185252
product price:Â
$
841.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16420
- Zoro #
- G224185252
- UPC #
- -
- Country of Origin
- China
Description
CNC Series Steel Long Tube Exhaust Headers by BBK. Primary Tubing Diameter- 1.75 in. Emissions- Racing Only. Color- Silver. Header Coating- Ceramic Coating. Header Style- Long Tube. Gain 30 plus dyno-proven horsepower just by bolting on a set of BBK long tube, full length headers. These premium headers are CAD designed with a one-piece laser cut exhaust flange, CNC mandrel bent tubes, and a leak-free ball and socket style collector, for unrestricted airflow. Theyre pressure tested to ensure trouble-free performance, come with gaskets and mounting hardware. A BBK high-flow X-pipe is required to connect to the exhaust system. Features Dyno testing results show a typical increase of 30 horsepower. Developed using CAD ( Computer Aided Design) software. 1-piece laser cut exhaust flange for added strength and durability. CNC mandrel bent tubes to ensure consistent diameter throughout the tubes. Leak free ball and socket ( dome) style collector. Pressure tested to ensure trouble free performance. Recommended for built engines and high-performance applications. Includes new gaskets and hardware. Requires BBK high-flow X-pipe to connect to exhaust system. Proudly Compatibility: 2011-2014 Mustang 3.7 V6. Specifications Series: CNC Series. Weight: 26 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.