This item is Discontinued.

This item is Discontinued.
Common Nail, 5/8 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (Discontinued)
Specifications
Details
- MFR #
- B18-58
- Zoro #
- G610369044
- UPC #
- 649853150021
- Country of Origin
- China
- Item
- Common Nail
- Material
- Steel
- Finish
- Galvanized
- Gauge
- 18 ga
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. These fasteners are ENGINEERED TO FIT: Accuset: A125BN, A200BN, B&C Eagle: BN1855, BLACK DECKER: BDBN1202, FS1802BN, FSBN125, FSNS125, Bosch: BNS200-18, Bostitch: BT125K, BT125K-2, BT1855K, BT200K-2, BT35B, GBT1850K, SB-1842BN, SB-1850BN, SB-2in1, Campbell Hausfeld: CHG00100AV, CHN10100RB, CHN10199, CHN10299, CHN10499AV, CHN70299AV, NB0030, NB003099AV, NB004099, NB0040MVRB, SB3232MVRB, DeWALT: D51236K, D51238K, DC608B, DC608K, DWHTTR350, Duo-Fast: DBN-4440, DBN-4450, SURE SHOT 2232, SURESHOT 2232, SURESHOT 4450, SURESHOT 4450ST, Fasco: F21T GN-40A CT, Hitachi: NT32AE, NT32AE2, NT50AE, NT50AE2, NT50GS, Makita: AF502, AF503, AF505, Max: NF201/18-35, NF211/18-25, NF211/18-50, NF221/18-55, NF255-ST/18, Paslode: 2138-F18II, IM200-F18, T125-F18, T200-F18, Porta-Nails: 620, Porter Cable: BN125A, BN138, BN200B, Ridgid: R213BNA, Senco: AIRFREE 25, FINISHPRO 15, FINISHPRO 18, FINISHPRO 18MG, FINISHPRO 25XP, FINISHPRO 2N1, FN55AX, PC0991, SLP20, Spotnail: CB1820, CB1832, CB1850, WEN: 61715. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES.
- •For use in 18 gauge straight finish and brad nailers
- •Great for finish work, decorative trim, molding, cabinets, furniture trim, upholstery trim panels, picture frames, drawers, chair rail, window beading
- •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
- •Reclosable box helps protect product during storage
- •Conforms to all ASTM specifications, when applicable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.