Shop BDG
See all product information
Create Account
Coated Gloves, Foam Nitrile, Smooth, Palm, Not Rated Abrasion Level, S 1 PR
Mfr # 99-1-9860-7-K
Zoro # G101844128
product price:Â
$
3.39
/pr
Sold in multiples of 12 for $40.68
Key Features
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-9860-7-K
- Zoro #
- G101844128
- UPC #
- 063344390947
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- S
- Glove Length
- 9.25 in
Details
- Item
- Coated Gloves
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Smooth
- Standards
- EN388, EN407
- Glove Construction
- Seamless Knit
- Cuff Style
- Knit
- ANSI/ISEA Cut Level
- Not Rated
- Max. Temp.
- 176 Degrees F
- Glove Materials
- Nylon, Foam Nitrile
- EN 388 Rating
- 4131X
- Series
- X-SITE
- Maximum Temperature
- 176 Degrees F
- Knit Material
- Nylon
- Hand Protection Style
- Glove
- Glove Lining Material
- Unlined
- ANSI/ISEA Heat Level
- 1
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4131X, Standards EN388, EN407, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.