60-1-1949 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Goatskin Leather, 2XL, 1 PR
Mfr # 60-1-1949-X2L-K
Zoro # G601897396
product price:Â $18.69
/pr
Sold in multiples of 12 for $224.28
Key Features
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60-1-1949-X2L-K
Zoro #
G601897396
UPC #
063344382836
Country of Origin
China
Dimensions
Glove Size
2XL
Cuff Length
4 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Straight
Series
60-1-1949
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Glove Materials
Goatskin
Brand and Series
BDG Gander Brand 60-1-1949
Glove Construction
Cut and Sewn
Includes Padded Palm
Yes
Leather Grade
Premium
Palm Style
Padded
Standards
ANSI/ISEA 105
Max. Temp.
284 Degrees F
Description
Welding Gloves, Glove Back Material Goatskin, Thumb Style Straight, Glove Cut Not Applicable, Glove Size 2XL, Cuff Material Cowhide, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.