Shop BDG

Cut-Resistant Leather Gloves, Cut Level A4 , Uncoated , M 1 PR

  • Mfr # 20-9-1605-S

  • Zoro # G901249024


product price: 
$
30.79
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-9-1605-S
Zoro #
G901249024
UPC #
063344365495
Country of Origin
Multiple
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Gauntlet
Glove Materials
Goatskin
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Insulated
Yes
Glove Cut
Gunn
Glove Back Material
Goatskin
Standards
ANSI/ISEA 105
Cuff Material
Cowhide
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Temp. Range
Above 32 Degrees F
Glove Leather Grade
A
Thumb Style
Keystone
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
3
Waterproof
No
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
Leather Grade
Premium
ANSI/ISEA Cut Load
1,500 g
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Leather Color
White
Rope Channel Reinforcement
No
Leather Glove Liner Type
Kevlar(R) Liner with Thinsulate(TM) Insulation
Includes Double Palm
No
Thumb Sweat Wipe
No
Palm Style
Single Layer
Includes Padded Palm
No
Reflective Backing
No
Oil Resistant
No
Glove Back Color
White
Includes Pull Strap
No
Water Resistant
No
Internal Reinforcement Material
N/A (captured in Glove Liner Material)
Brand and Series
BDG Arc Tek 20-9-1605
Includes Pinch Point Protection
No
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Includes Red Palm
No
EN 388 Rating
X5XX
Windproof
No
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
High-Visibility
No
Hand Protection Style
Glove
Glove Insulation Material
Thinsulate
Includes ID Panel
No
Palm Color
White
Leather Coverage Style
Full Leather
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Lining Material
Kevlar®
Glove Liner Material
Kevlar(R)

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 13 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.