Shop BDG

Cut-Resistant Leather Gloves, Cut Level A4 , L 1 PR

  • Mfr # 20-1-1600-L-K

  • Zoro # G101808649


product price: 
$
25.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Uncoated
Color
White , White
Series
ARC TEK 1600
Cuff Style
Shirred Slip-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-1-1600-L-K
Zoro #
G101808649
UPC #
063344377900
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
9 1/4 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Uncoated
Color
White , White
Series
ARC TEK 1600
Cuff Style
Shirred Slip-On
Glove Materials
Grain Goatskin, Kevlar Lining
Glove Construction
Cut and Sewn
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Thumb Style
Ambidextrous
Glove Back Material
Goatskin
Leather Palm Process
Grain
Cuff Material
Goatskin
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Glove Hand Style
Ambidextrous
Palm Color
White
Glove Back Color
White
ATPV Rating
45 cal/sq cm
EN 388 Rating
X5XX
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - 2011
4
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
2
Insulated
No
ANSI/ISEA Cut Load
1,500 g
Minimum Temperature
Not Rated
Reflective Backing
No
Includes Double Palm
No
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Puncture Force
60 N
Leather Grade
Premium
Glove Lining Material
Kevlar(R)
Glove Liner Material
Kevlar(R)

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, EN 388, Glove Length 9 1/4 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium

Ratings & reviews