Shop BDG

Cut-Resistant Leather Gloves, Cut Level A4 , L 1 PR

  • Mfr # 20-1-1605-L-K

  • Zoro # G101844135


product price: 
$
23.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Color
White , White
Series
ARC TEK 1605
Cuff Style
Gauntlet
Glove Length
12 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-1605-L-K
Zoro #
G101844135
UPC #
063344371632
Country of Origin
Multiple
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Color
White , White
Series
ARC TEK 1605
Cuff Style
Gauntlet
Glove Materials
Cowhide, Grain Goatskin, Kevlar(R)
Glove Back Material
Goatskin
Cuff Material
Cowhide
Standards
NFPA 70E
Glove Cut
Gunn
Thumb Style
Keystone
ANSI/ISEA Puncture Level
3
ATPV Rating
45 cal/sq cm
ANSI/ISEA Puncture Force
60 N
Palm Material
Goatskin
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Leather Glove Style
Drivers
ANSI/ISEA Cut Load
1,500 g
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
EN 388 Rating
X5XX
EN 388 Impact Rated
No
Hand Protection Style
Glove
ANSI/ISEA Heat Level
2
Max. Temp.
284 Degrees F
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
Palm Style
Single Layer
Glove Back Color
White
Leather Grade
Standard
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Arc Flash PPE Category
4
Palm/Back Material
Goatskin
Palm Color
White
Includes Double Palm
No
Maximum Temperature
284 Degrees F
Glove Lining Material
Kevlar(R)
Glove Liner Material
Kevlar(R)

Description

Leather Gloves, Hand Protection Style Glove, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.