Shop BDG

Cut-Resistant Leather Gloves, Cut Level A4 , 2XL 1 PR

  • Mfr # 20-1-1605-X2L-K

  • Zoro # G801844183


product price: 
$
21.79
/pr
Sold in multiples of 12 prs for $261.48

Key Features

ANSI/ISEA Cut Level
A4
Color
White , White
Series
ARC TEK 1605
Cuff Style
Gauntlet
Glove Length
12 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-1605-X2L-K
Zoro #
G801844183
UPC #
063344371663
Country of Origin
Multiple
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Color
White , White
Series
ARC TEK 1605
Cuff Style
Gauntlet
Glove Materials
Cowhide, Grain Goatskin, Kevlar(R)
Standards
NFPA 70E
Glove Cut
Gunn
ANSI/ISEA Puncture Level
3
Palm Material
Goatskin
Glove Back Material
Goatskin
Stitching Material
Kevlar(R)
Thumb Style
Keystone
ANSI/ISEA Puncture Force
60 N
Cuff Material
Cowhide
Leather Palm Process
Grain
ATPV Rating
45 cal/sq cm
Hand Protection Style
Glove
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
ANSI/ISEA Heat Level
2
Leather Glove Style
Drivers
EN 388 Impact Rated
No
EN 388 Rating
X5XX
Max. Temp.
284 Degrees F
ANSI/ISEA Cut Load
1,500 g
Palm/Back Material
Goatskin
Minimum Temperature
Not Rated
Glove Back Color
White
Palm Color
White
Finger Coverage
Full Finger
Arc Flash PPE Category
4
Palm Style
Single Layer
Includes Double Palm
No
Leather Coverage Style
Full Leather
Maximum Temperature
284 Degrees F
Leather Grade
Standard
Cut-Resistance Coverage
Full
Glove Lining Material
Kevlar(R)
Glove Liner Material
Kevlar(R)

Description

Leather Gloves, Hand Protection Style Glove, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews