Shop BDG
See all product information
Create Account
Leather Gloves, Neoprene, Silicone, Synthetic Leather, TPR, Slip-On Cuff, Full Finger, L, 1 PR
Mfr # 20-9-104-L-K
Zoro # G801843759
product price:Â
$
18.99
/pr
Sold in multiples of 12 for $227.88
Key Features
Glove Materials
Neoprene, Silicone, Synthetic Leather, TPR
Cuff Style
Slip-On
Finger Coverage
Full Finger
Insulated
Yes
Palm Material
Synthetic Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9-104-L-K
- Zoro #
- G801843759
- UPC #
- 063344378440
- Country of Origin
- China
- Item
- Leather Gloves
- Glove Materials
- Neoprene, Silicone, Synthetic Leather, TPR
- Cuff Style
- Slip-On
- Finger Coverage
- Full Finger
- Insulated
- Yes
- Palm Material
- Synthetic Leather
- Glove Back Material
- Neoprene
- Hand Protection Style
- Glove
- Series
- 20-9-104
- Knuckle Protection Material
- TPR
- Leather Glove Style
- Work
- Palm Style
- Grip-Coated
- Minimum Temperature
- Not Rated
- Temp. Range
- Above 32 Degrees F
Description
Leather Gloves, Palm Style Grip-Coated, Hand Protection Style Glove, Cuff Style Slip-On, Insulated Yes, Palm Material Synthetic Leather, Glove Back Material Neoprene, Knuckle Protection Material TPR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.