Shop BDG

Cut-Resistant Leather Gloves, Cut Level A4 , XL 1 PR

  • Mfr # 20-1-1600-XL-K

  • Zoro # G501808683


product price: 
$
23.29
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Uncoated
Color
White , White
Series
ARC TEK 1600
Cuff Style
Shirred Slip-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-1-1600-XL-K
Zoro #
G501808683
UPC #
063344377948
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
9 1/4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Uncoated
Color
White , White
Series
ARC TEK 1600
Cuff Style
Shirred Slip-On
Glove Materials
Grain Goatskin, Kevlar Lining
Glove Construction
Cut and Sewn
Thumb Style
Ambidextrous
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Glove Back Material
Goatskin
Glove Cut
Gunn
Cuff Material
Goatskin
Palm Material
Goatskin
Leather Coverage Style
Full Leather
EN 388 Rating
X5XX
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Insulated
No
ANSI/ISEA Heat Level
2
Includes Double Palm
No
ANSI/ISEA Puncture Level
3
Leather Grade
Premium
Cut-Resistance Coverage
Full
Standards
ANSI/ISEA 105, EN 388
ATPV Rating
45 cal/sq cm
Finger Coverage
Full Finger
ANSI/ISEA Cut Level - 2011
4
Leather Glove Style
Drivers
Palm Color
White
Reflective Backing
No
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Cut Load
1,500 g
EN 388 Impact Rated
Yes
Glove Back Color
White
Glove Lining Material
Kevlar(R)
Glove Liner Material
Kevlar(R)

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, EN 388, Glove Length 9 1/4 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.