TIG Welder with Heat Patch, Gauntlet w/ Gore Cuff, Straight Thumb, Premium Cowhide, XL, 1 PR
Mfr # 64-1-1526-XL
Zoro # G203161390
product price:Â $52.89
/prKey Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet w/ Gore
Glove Back Material
Deerskin
Palm Material
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
64-1-1526-XL
Zoro #
G203161390
UPC #
63344349266
Country of Origin
Multiple
Dimensions
Glove Size
XL
Details
Item
TIG Welder with Heat Patch
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet w/ Gore
Glove Back Material
Deerskin
Palm Material
Cowhide
Thumb Style
Straight
Color
Gray, Yellow
Glove Cut
Clute
Leather Palm Process
Grain
Standards
ANSI/ISEA 105
Glove Materials
Cowhide, Deerskin
Leather Grade
Premium
Description
Reverse grain deerskin palm & backhand; 5.5" split cowhide gauntlet cuff w/gore; Clute cut w/straight thumb & thumb strap; Right hand heat patch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.