3000 PSI Electric Pressure Washer - 10HP, 220-460V, Comet FWS Pump
- Mfr # B1597405
- Zoro # G024217306
product price:Â
$
5,191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1597405
- Zoro #
- G024217306
- UPC #
- -
- Country of Origin
- China
Description
BE Pressure B3010E34AHE 3000 PSI Electric Pressure Washer - 10HP, 220/460V, Comet FWS Pump Features: 3000 PSI Max Pressure 4.5 GPM Max Flow Powered by a reliable 10HP ( 3 Phase) 575V electric motor ( 220V, 26A)( 460V, 14A) Comet FWS24530E Triplex Pump External Unloader 50 FT High Pressure Hose Spray Gun, Wand & Couplings Low Pressure Chemical Injector Powder Coated Steel Frame 13 in Pneumatic Tires Features 3000 PSI Electric Pressure Washer - 10HP 220-460V Comet FWS Pump. 3000 PSI Max Pressure. 4.5 GPM Max Flow. Powered by a reliable 10HP ( 3 Phase) 575V electric motor ( 220V, 26A)( 460V, 14A). Comet FWS24530E Triplex Pump. External Unloader. 50 FT High Pressure Hose. Spray Gun, Wand & Couplings. Low Pressure Chemical Injector. Powder Coated Steel Frame. 13 in Pneumatic Tires. We provide high-quality modern products to be enjoyed by many clients. Specifications Country of Origin: Canada. Weight: 233 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.