This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL103
- Zoro #
- G109577936
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Fan Diameter
- 5.51 in
- Fan Width
- 5.51 in
- Fan Depth
- 0.98 in
- Fan Height
- 5.51 in
Details
- Max. Air Pressure
- 2.3 mmH2O
- Fan Life
- 6.8 Year
- Fan Speed (Max)
- 2200 rpm
- Connectors
- 4-pin PWM
- Application
- Gaming Console
- Airflow
- 536.4 gal/min
- LED Color
- ARGB
- Noise Levels
- 31 dB(A)
- Item
- Cooling Fan
- Rated Current
- 390 mA
- Includes
- Light Wings 140mm PWM High-speed Cooling Fan, Manual, Fan Screws
- Number of Fans
- 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.