This item is Discontinued.

This item is Discontinued.
! Pure Power 12 M 1000W - Power Supply - 1000 Watt (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN506
- Zoro #
- G609577986
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fan Diameter
- 120 mm
Details
- Item
- Power Supply
- Number of (6+2 pin) PCI Express Power Connectors
- 4
- Color
- Black
- PCI Express Connector
- Yes
- Output Voltage
- 3.3V DC
- Efficiency
- 93.10%
- Features
- Surge Protection
- Number of Fans
- 1
- Input Frequency
- 60 Hz
- Green Environmental Attribute
- ENERGY STAR 8.0
- Input Voltage
- 120V AC
- Number of (4+4 pin) CPU Power Connectors
- 1
- Mounting
- Internal
- Specification Compliance
- EPS12V v2.92
- Includes
- Pure Power 12 M 1000W Power Supply, Screws, Cable Ties, User Manual
- Standards
- BSMI, CB, CCC, CE, cTUVus, CU, FCC, RCM, TÜV, UKCA
- Mean Time Between Failures (MTBF)
- 100000 hrs
- Number of SATA Power Connectors
- 6
- Operating Temp. Range
- 104°F (40°C)
- Number of +12V Rails
- 2
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.