This item is Discontinued.

This item is Discontinued.
! Pure Power 12 M 650W - Power Supply - 650 Watt (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN503
- Zoro #
- G409577902
- UPC #
- -
- Country of Origin
- China
- Item
- Power Supply
- Number of Fans
- 1
- Efficiency
- 92.70%
- Input Frequency
- 60 Hz
- Number of +12V Rails
- 2
- Power Factor Correction (PFC)
- Active
- Mean Time Between Failures (MTBF)
- 100000 hrs
- Number of (4+4 pin) CPU Power Connectors
- 1
- Features
- Over Current Protection
- Includes
- Pure Power 12 M 1200W Power Supply, Screws, Cable Ties, User Manual
- Output Voltage
- 12V DC
- Number of SATA Power Connectors
- 5
- Operating Temp. Range
- 77°F (25°C) to 104°F (40°C)
- Specification Compliance
- ATX 3.0
- Input Voltage
- 120V AC
- Green Environmental Attribute
- ENERGY STAR 8.0
- Mounting
- Internal
- PCI Express Connector
- Yes
- Color
- Black
- Standards
- BSMI, CB, CCC, CE, cRUus, cTUVus, CU, FCC , RCM, TÜV , UKCA
- Number of (6+2 pin) PCI Express Power Connectors
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.