This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK034
- Zoro #
- G309578061
- UPC #
- -
- Country of Origin
- China
- Application
- Processor
- Fan Speed (Max)
- 2500 rpm
- Connectors
- 4-pin PWM
- Item
- Cooling Fan/Heatsink
- Noise Levels
- 30.6 dB(A)
- Compatibility
- AMD Socket: AM5; Intel Socket: LGA-1200
- Fan Life
- 9.1 Year
- Number of Fans
- 1
- Rated Current
- 350 mA
- Heatsink Material
- Aluminum
- Color
- Black
Dimensions
- Fan Width
- 3.62 in
- Fan Height
- 0.59 in
- Max. Fan Diameter
- 3.62 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.