Shop BE QUIET!
Create Account
Pure Wings 2 PWM 92 mm Case Fan
- Mfr # BL045
- Zoro # G524192714
product price:Â
$
29.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL045
- Zoro #
- G524192714
- UPC #
- -
- Country of Origin
- China
Description
Features Seven airflow-optimized fan blades that reduce noise-generating turbulence. Long life rifle-bearing gives an operating lifetime of 80,000 hours. Even at maximum speed, operates at only 18.6dB( A). Product conception, design and quality control in Germany. 3 years manufacturer warranty. Specifications Speed: 1900 RPM. Air Flow: 33.15 CFM, 56.02 m3/h. Air Pressure: 1.65 mm H2O. Noise Level: 18.6 dBA. Voltage: Rated - 12V DC, Operating - 5 - 12V DC. Current: 0.14A ( consumption), 0.16A ( safety). Input Power: 1.68W. Bearing Type: Rifle. Motor: 4-pole Fan Motor. Connector: 3pin. Cable Length: 460 mm. Life: 80,000 hours. Approvals: CE, TUV, UL. Dimension: 92 x 92 x 25 mm. Weight: 0.21 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.