This item is Discontinued.

This item is Discontinued.
Beckett 458 GPH Fountain & Pond Pump, with LED Light (Discontinued)
Mfr #
LV450T
Zoro #
G4701983
UPC # 52309723043
Country of Origin China
Category Pond & Fountain Pumps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV450T
- Zoro #
- G4701983
- UPC #
- 52309723043
- Country of Origin
- China
Description
This 458 GPH Beckett Fountain and Pond Pump with LED Light is specifically crafted for small to medium water f or ponds. Its LED light beautifully shines from your water feature creating a peaceful ambience. Its inconspicuous design, low profile, and quiet operation make this pump a must. Pond pumps circulate and airate their environment, constructing an eco balance in which wildlife of all kinds, including goldfish, koi, and turtles can thrive, as well as a vast vaierty of flora. The pump operates oil free, eliminating the risk of water contamination. This submersible pump has a 400 GPH at a lift of 1 foot. It conveniently connects to I.D. tubing 5/8".
-UL Listed
-16' Cord Length
-Power Requirements: 120V, 60Hz, 13.6 Watts
- Includes: 458 GPH Pump, LED light, 1 foam filter
-UL Listed
-16' Cord Length
-Power Requirements: 120V, 60Hz, 13.6 Watts
- Includes: 458 GPH Pump, LED light, 1 foam filter
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.