Firomatic Replacement Handwheel for Fusible Valves and Thermal Switches

  • Mfr # 12510U

  • Zoro # G615282201


product price:  $9.39
/ea

Key Features

Width
1 in
Length
1 in
Depth
0.5 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12510U
Zoro #
G615282201
UPC #
45558107290
Country of Origin
United States

Dimensions

Width
1 in
Length
1 in
Depth
0.5 in

Details

Color
Silver

Description

The Firomatic Replacement Handwheel is for all Firomatic Fusible Valves and Thermal Switches. This replacement hand wheel has a 165 Degree F temperature rating. This Firomatic Replacement Handwheel is manufactured by Beckett Corporation Beckett Part #12510U.


  • Replacement hand wheel
  • Use with Firomatic fusible valves and thermal switches
  • 165F temperature rating (Silver)
  • Beckett part #12510U

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.