This item is Discontinued.

Beckett Pump Parts Washer-230V 6' cord GP325C

This item is Discontinued.

Beckett

Pump Parts Washer-230V 6' cord (Discontinued)

Mfr # GP325C
Zoro # G504836119
UPC # 52309010273
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP325C
Zoro #
G504836119
UPC #
52309010273
Country of Origin
China

Dimensions

Width (In.)
2.5
Height (In.)
5.1
Length
5.3
Overall Height
6.6
Overall Width
3.4
Overall Length
2.5

Details

Material
Plastic
Color
Black
Weight
4

Description

Beckett's direct drive parts washer pumps are ideal for most solvent or aqueous cleaning solutions. The high torque motor and chemical resistant plastics create a long life robust design. This model has a viton shaft seal and a threaded cord exit for mounting in a parts washer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.