This item is Discontinued.

Bedford Home Bedford Home 66A-97755 Embossed Sheet Set - 90 x 102 in. 66A-97755

This item is Discontinued.

Bedford Home

Bedford Home 66A-97755 Embossed Sheet Set - 90 x 102 in. (Discontinued)

Mfr # 66A-97755
Zoro # G703907627
UPC # 886511897755
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66A-97755
Zoro #
G703907627
UPC #
886511897755
Country of Origin
Unknown

Description

With a luxuriously soft 90 gsm construction, these sheets assure a comfortable sleep. These brushed microfiber sheets are soft to the touch, making you feel right at home. The subtle embossed pattern adds interest and depth to your bed set.

Features
  • 4 piece Queen fitted sheet
  • Embossed Sheet Set
Care Instructions:
  • Machine wash
  • Cold water
  • Tumble dry low
  • Do not bleach
Specifications
  • Material: 100% polyester brushed Microfiber
  • GSM: 90
  • Fitted Sheet: 60 inches x 80 inches +14 inches
  • 2 Pillowcases: 20 inches x 30 inches
  • Flat Sheet: 90 inches x 102 inches
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.