
Bedford Precision Reversible Tip-.007in Orifice, 4in-6in Fan, Replacement for Graco RAC 5 and Titan
Mfr # 33-7207
Zoro # G610767178
product price:Â $25.99
/eaKey Features
For Use With
Replaces Graco 286-207
Features
Reversible Tip-0.007" Orifice, 4"-6" Fan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33-7207
Zoro #
G610767178
UPC #
663547072079
Country of Origin
United States
Details
Type
4"-6" Fan
Fitting
0.007"
For Use With
Replaces Graco 286-207
Features
Reversible Tip-0.007" Orifice, 4"-6" Fan
Description
Bedford Precision's Tip is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Replaces Graco 286-207
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.