
Bedford Precision Reversible Tip .021in Orifice, 8in-10in Fan, Replacement for Graco RAC 5 and Titan
Mfr # 33-7421
Zoro # G710768174
product price:Â $25.99
/eaKey Features
Features
Reversible Tip-0.021" Orifice, 8"-10" Fan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
33-7421
Zoro #
G710768174
UPC #
663547074219
Country of Origin
United States
Details
Type
8"-10" Fan
Fitting
0.021"
Features
Reversible Tip-0.021" Orifice, 8"-10" Fan
Description
Bedford Precision's Reversible Tip .021in Orifice, 8in-10in Fan is engineered and manufactured to rigid specifications to duplicate the quality, appearance & performance characteristics of the Original Equipment Manufacturers parts. With Bedford parts you can be assured of quality and trouble-free performance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.