Shop BEE-SAFE
See all product information
Create Account
Disposable Shoe Covers, Polypropylene, Blue, Slip Resistant Sole: Yes , XL
- Mfr # GAH-SP-NS-XL
- Zoro # G7211189
product price:Â
$
29.85
/pk of 300, $0.10/ea
Key Features
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GAH-SP-NS-XL
- Zoro #
- G7211189
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Shoe Covers
- Material
- Polypropylene
- Includes Slip Resistant Sole
- Yes
- Color
- Blue
- Closure Type
- Elastic
- Packaging
- Bulk
- Product Type
- Shoe Cover
- Front Closure
- Elastic
- Shell Material
- Polypropylene
- Wire Color
- Blue
- Traction Material
- Polypropylene
Dimensions
- Named Size
- XL
- Size
- XL
Description
Non-Skid Shoe Covers,x-Lg,Polyp,PK300, Closure Type Elastic, Color Blue, Material Polypropylene, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.