5.1 Channel Surround Sound Bluetooth Speaker System, Blue
- Mfr # BFS-520-BL
- Zoro # G124190127
product price:Â
$
156.99
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
- BFS-520-BL
- Zoro #
- G124190127
- UPC #
- -
- Country of Origin
- China
Description
Enjoy the ultimate home theater experience with with beFree Sound's 5.1 Channel Surround Sound Bluetooth Speaker System. This speaker system is sophistically designed, featuring a sleek look and smooth sound. With Bluetooth, USB, SD and FM radio capability, the system offers the best possible listening options for your enjoyment. Features 5.25 in. Amplifier x 1 + 3 in. Speakers x 5. USB/SD/FM/Bluetooth/Remote. 5.1 Channel Surround Sound Bluetooth Speaker System, Blue. Specifications Output power: 30W+10W x 5. Frequency Response 40Hz-20KHz. Separation: 50dB. S/N Ration: 75dB. Weight: 20 lbs .