LED Edge-lit Exit Sign, OL2HTLG2MCR-120277V
- Mfr # OL2HTLG2MCR-120277V
- Zoro # G503505191
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Width
4"
Height
11.25"
Voltage
120V to 277V
Housing Material
Steel
Number of Faces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OL2HTLG2MCR-120277V
- Zoro #
- G503505191
- UPC #
- -
- Country of Origin
- Canada
- Voltage
- 120V to 277V
- Housing Material
- Steel
- Number of Faces
- 2
- Mounting
- Ceiling Recessed
- Lighting Technology
- LED
- Emergency Illumination Time
- 90 min
- Battery Chemistry
- Ni-Cad
- Letter Color
- Green
- Operating Temp. Range
- 50 Degrees to 104 Degrees F
- Voltage - Emergency Lighting and Exit Signs
- 120-277V
- Includes
- T-Bar Mounting Brackets
- Description/Special Features
- Recessed back box,field adjustable chevrons, test switch
- Standards
- Baa, CSA, T20
- Fixture Wattage
- 2W
- Weight
- 7 lbs
- For Use With
- Emergency Lighting
- Application
- Exit Sign
- Color
- Gray
- Emergency Back up Battery
- Yes
Dimensions
- Width
- 4"
- Height
- 11.25"
- Length
- 14.25"
- Overall Width
- 4"
- Overall Height
- 11.25"
- Overall Length
- 14.25"
Description
The OL2 series has been developed with style, ease of installation and dependability in mind.
Utilizing indirect LED technology, the OL2 provides and edge-lit exit sign with even light distribution.
This version of the OL2 is double-faced with a mirror background, uses green LEDS and is ceiling recessed mounted.
The OL2-HT model is designed to operate on A/C power only.
Utilizing indirect LED technology, the OL2 provides and edge-lit exit sign with even light distribution.
This version of the OL2 is double-faced with a mirror background, uses green LEDS and is ceiling recessed mounted.
The OL2-HT model is designed to operate on A/C power only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.