Shop BEGHELLI
See all product information
Create Account
LED Edge-lit Exit Sign, OL2SALR1CCR-120277V
- Mfr # OL2SALR1CCR-120277V
- Zoro # G203505200
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Width
4"
Height
11.25"
Voltage
120V to 277V
Housing Material
Steel
Number of Faces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OL2SALR1CCR-120277V
- Zoro #
- G203505200
- UPC #
- -
- Country of Origin
- Canada
- Voltage
- 120V to 277V
- Housing Material
- Steel
- Number of Faces
- 1
- Mounting
- Ceiling Recessed
- Lighting Technology
- LED
- Emergency Illumination Time
- 90 min
- Battery Chemistry
- Ni-Cad
- Letter Color
- Red
- Voltage - Emergency Lighting and Exit Signs
- 120-277V
- Standards
- Baa, CSA, T20
- Description/Special Features
- Recessed back box,field adjustable chevrons, test switch
- Fixture Wattage
- 2W
- Operating Temp. Range
- 50 Degrees to 104 Degrees F
- Includes
- T-Bar Mounting Brackets
- Weight
- 7 lbs
- Color
- Gray
- For Use With
- Emergency Lighting
- Application
- Exit Sign
- Emergency Back up Battery
- Yes
Dimensions
- Width
- 4"
- Height
- 11.25"
- Length
- 14.25"
- Overall Height
- 11.25"
- Overall Length
- 14.25"
- Overall Width
- 4"
Description
The OL2 series has been developed with style, ease of installation and dependability in mind.
Utilizing indirect LED technology, the OL2 provides and edge-lit exit sign with even light distribution.
This version of the OL2 is single-faced with a clear background, uses red LEDS and is ceiling recessed mounted.
The OL2-SA is designed to operate on battery power in the event of a regular / mains power failure.
Utilizing indirect LED technology, the OL2 provides and edge-lit exit sign with even light distribution.
This version of the OL2 is single-faced with a clear background, uses red LEDS and is ceiling recessed mounted.
The OL2-SA is designed to operate on battery power in the event of a regular / mains power failure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.