Shop BEGHELLI

Wet Location, Emergency Light and Exit Sign, FTZC1242LR1U-2MR16LED7W-WW-US-120277347V

  • Mfr # FTZC1242LR1U-2MR16LED7W-WW-US-120277347V

  • Zoro # G303505216


product price: 
$
494.99
/ea
Free Shipping & Returns

Key Features

Width
3.75"
Height
13.25"
Voltage
120-277V
Housing Material
Die-Cast Aluminum
Number of Faces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTZC1242LR1U-2MR16LED7W-WW-US-120277347V
Zoro #
G303505216
UPC #
-
Country of Origin
Canada
Voltage
120-277V
Housing Material
Die-Cast Aluminum
Number of Faces
1
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Battery Chemistry
Ni-Cad
Letter Color
Red
Includes
Canopy
Lamp Watts
7W
Fixture Wattage
42W
Head Lamps Adjustable
Yes
Description/Special Features
Outdoor , Wet Lcation, Aluminum Housing, Vandal resistant
Standards
Baa, CSA, ETL
Voltage - Emergency Lighting and Exit Signs
120-277V
Optional Remote Head
No
Operating Temp. Range
50F to 104F
Number of Lamp Heads
2
Color
White
Weight
13 lbs
For Use With
Emergency Lighting
Application
Exit Combo, Outdoor , Wet Lcation, Aluminum Housing, Vandal resistant
Emergency Back up Battery
Yes

Description

The FortezzaTM Combo is designed to stand up to high abuse areas such as correctional facilities, schools, apartment complexes, and public areas that may be subject to vandalism.
The FortezzaTM Combo is constructed from .420” thick, heavy duty cast aluminum. The face plate is protected by high abuse clear polycarbonate, which is recessed into the housing. Stainless steel, tamper resistant screws are standard and ensure the integrity of the unit.
The FortezzaTM Combo comes standard in either black or white powder coat. The FortezzaTM Combo comes standard with an external LED status indicator and test switch. The lamp housing is constructed from a vandal-resistant polycarbonate for maximum durability.The FortezzaTM Combo is supplied with a universal mounting canopy for field installations. An optional factory installed canopy is available upon request.
Suitable for indoor, outdoor, damp or wet location applications with IP66 ingress protection.
This version features red LEDs, a s white single-face configuration and housing and a universal mounting configuration, and functions with A/C and through an emergency battery back-up system.
In emergency mode the unit operates at 12 volts and 42 Watts and features 2 MR-16 7 Watt LED lamps.

Ratings & reviews