Shop BEHRENS
See all product information
Create Account
20 Gallon Galvanized Steel Trash Can with Lid
- Mfr # 1211
- Zoro # G202679940
product price:Â
$
42.15
/ea
Key Features
Container Capacity
20 gal
Container Shape
Round
Color
Silver
Height
23-1/2 in
Overall Width
17-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1211
- Zoro #
- G202679940
- UPC #
- 85995001119
- Country of Origin
- United States
- Container Capacity
- 20 gal
- Item
- Outdoor Can
- Container Shape
- Round
- Color
- Silver
- Lid Opening Mechanism
- with a lid
- Material
- Steel
Dimensions
- Height
- 23-1/2 in
- Overall Width
- 17-1/2 in
- Length
- 17-1/2 in
- Overall Diameter
- 8.83
Description
Built with the highest quality galvanized steel, this trashcan is durable and made to last. Features an offset bottom to keep the can off the ground, durable wire handles for easy portability, and tight-fitting lid. This can is ideal for trash, yard waste, and larger pet food/livestock feed storage. Stronger and plastic free, this can is rodent proof, recyclable, and weather resistant. Dry storage only. Individual product dimensions account for Can and Lid together. Dimensions: 18 in L x 18 in W x 26.5 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.