Shop BEHRENS
See all product information
Create Account
2 1/2 gal Round Bucket, 11 in Dia, Silver, Galvanized Steel
Mfr # 1210
Zoro # G9606152
product price:Â
$
14.19
/ea
Key Features
Bucket Capacity
2 1/2 gal
Color
Silver
Bucket/Pail Width
11 in
Bucket/Pail Dia.
11 in
Bucket/Pail Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1210
- Zoro #
- G9606152
- UPC #
- -
- Country of Origin
- Mexico
- Bucket Capacity
- 2 1/2 gal
- Color
- Silver
- Item
- Bucket
- Material
- Galvanized Steel
- Shape
- Round
- Color Coding System
- No
- Capacity
- 2 1/2 gal
- Product Type
- Bucket
- Includes Graduation Markings
- No
- Includes Handle
- Yes
Description
Bucket, Product Type Bucket, Capacity 2 1/2 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 10 5/8 in, Overall Length 10 5/8 in, Overall Depth 9 in, Color Coding System No, Graduation Scale Not Applicable, Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.