Shop BEING SCIENTIFIC
See all product information
Create Account
Offset Valve, 9 in, 5 in, 12 in x 9 in x 5 in
- Mfr # P205L0
- Zoro # G601209694
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Features
Made of High Quality Borosilicate Glass
Dimensions
12 in x 9 in x 5 in
For Use With
BEING Rotary Evaporators
Overall Length
12 in
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205L0
- Zoro #
- G601209694
- UPC #
- -
- Country of Origin
- China
- Item
- Offset Valve
- Features
- Made of High Quality Borosilicate Glass
- For Use With
- BEING Rotary Evaporators
- Compatible Product Type
- Being Rotary Evaporators
- Product Type
- Offset Valve
Dimensions
- Dimensions
- 12 in x 9 in x 5 in
- Overall Length
- 12 in
- Overall Width
- 9 in
- Overall Height
- 5 in
- Wire Rope Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Made of High Quality Borosilicate Glass
Description
Offset Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.