Shop BEKINA

StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Electrical Hazard, Size 5

  • Mfr # XAN9E/8080AP536-05
  • Zoro # G024932247

product price: 
$
164.99
/pr
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XAN9E/8080AP536-05
Zoro #
G024932247
UPC #
-
Country of Origin
Belgium

Description

The StepliteX SolidGrip PU Boot with Composite Toecap (Black/Black, Electrical Hazard) is designed for professionals working in the most demanding industrial environments where safety, durability, and comfort are essential. Built with Bekina’s advanced NEOTANE polyurethane, this high-performance safety boot combines lightweight construction with exceptional strength and long-lasting wear. Up to 40% lighter than traditional rubber or PVC boots, the StepliteX significantly reduces fatigue during long shifts while maintaining outstanding robustness. The ergonomic design ensures a secure, supportive fit, adapting naturally to the shape of the foot and leg for maximum comfort throughout the day. Equipped with a non-metallic composite toecap, this boot provides reliable protection against impact and compression without the added weight of steel. The Electrical Hazard (EH) certification offers an extra layer of safety for workers exposed to electrical risks, making this boot ideal for industrial, construction, and utility applications. The SolidGrip outsole delivers superior traction on slippery, oily, and uneven surfaces, reducing the risk of slips and falls in hazardous workplaces. The deep tread pattern ensures excellent stability, even in the most challenging conditions. In addition, the outsole is resistant to oils, fats, and chemicals, enhancing durability and performance in harsh environments. Fully waterproof, the StepliteX boot keeps feet dry at all times, while its excellent thermal insulation protects against cold temperatures and maintains a comfortable foot climate. The smooth finish is easy to clean, supporting hygiene requirements across various industries. This safety boot meets high professional standards and is engineered for versatility, making it suitable for sectors such as heavy industry, logistics, agriculture, and construction. Key features: Lightweight NEOTANE polyurethane construction Non-metallic composite toecap for impact protection Electrical Hazard (EH) certified for added safety Slip-resistant SolidGrip outsole Waterproof and chemical-resistant design Excellent thermal insulation for cold conditions Ergonomic fit for long-lasting comfort Choose the StepliteX SolidGrip PU Boot for advanced safety, durability, and comfort in every step.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.