This item is Discontinued.

This item is Discontinued.
Unisex StepliteX Solidgrip Rubber Boots, Composite Toe, 15 in Height, Black, Men 12 / Women 14 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XAN9P/8080AP536-12
- Zoro #
- G006888623
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Size
- Men 12 / Women 14
- Height
- 15 in
Details
- Toe Type
- Composite
- Gender
- Unisex
- Waterproof
- Yes
- Color
- Black
- Item
- Rubber Boots
- Series
- StepliteX Solidgrip
- Upper Material
- Polyurethane
- Upper Boot Material
- Polyurethane
- Style Number
- XAN9P
- Shoe Style
- Mid-Calf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.