This item is Discontinued.

Bekina Unisex StepliteX Solidgrip Rubber Boots, Composite Toe, 15 in Height, Black, Men 6 / Women 8 XAN9P/8080AP536-06

This item is Discontinued.

Bekina

Unisex StepliteX Solidgrip Rubber Boots, Composite Toe, 15 in Height, Black, Men 6 / Women 8 (Discontinued)

Mfr # XAN9P/8080AP536-06
Zoro # G906888624
Country of Origin Belgium
Category Rubber Boots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XAN9P/8080AP536-06
Zoro #
G906888624
UPC #
-
Country of Origin
Belgium

Dimensions

Size
Men 6 / Women 8
Height
15 in

Details

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Series
StepliteX Solidgrip
Upper Material
Polyurethane
Footwear Style
Mid-Calf
Style Number
XAN9P
Upper Boot Material
Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.