Shop BEKINA

Unisex StepliteX Solidgrip Rubber Boots, Composite Toe, 15 in Height, Green, Men 11 / Women 13

  • Mfr # XAC9P/9180AP533-11
  • Zoro # G7333628

product price: 
$
165.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
StepliteX Solidgrip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XAC9P/9180AP533-11
Zoro #
G7333628
UPC #
-
Country of Origin
Belgium

Dimensions

Size
Men 11 / Women 13
Height
15 in

Details

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Green
Item
Rubber Boots
Series
StepliteX Solidgrip
Upper Material
Polyurethane
Style Number
XAC9P
Footwear Style
Mid-Calf

Description

Polyurethane Knee boots are the ideal combination of durability and comfort. Metal-free Toecap. High insulation value for use to -40F. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.