This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F13351
- Zoro #
- G605299615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1/4 in
- Width
- 3 in
- Height
- 3 in
Description
Phosphorescent markers provide a quick and convenient method for permanently marking autoradiographs. Suitable for marking paper, plastic film and dried polyacrylamide gels. Wax based phosphorescent material is non-hazardous and will not leak or dry out. Markers produce bright yellow green images that become permanent on exposed x-ray film. Ideal for recording run numbers, dates, exposure times and other data. High energy level marker produces a higher strength signal emission with a slightly longer duration time. Markers are compatible with all intensifying screens.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.00 x 3.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.00 x 3.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.