Shop BEL-ART
Create Account
Dispensing Jug 118500000, HDPE, 20 Liters, 9-7/8in Sq. x 15inH, 1/PK
- Mfr # 11850-0000
- Zoro # G808424487
product price:Â
$
128.99
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
- 11850-0000
- Zoro #
- G808424487
- UPC #
- -
- Country of Origin
- United States
Description
use this 20 liter 5 gallon jug with molded-in gradations in gallons to store and dispense common solutions, including janitorial cleaners, deionized / distilled water, or other aqueous liquids. features: capacity is 20 liters 5 gallons gasketed and threaded ldpe spigot extends 125mm from jug; features a 35mm long stem for dispensing top opening is 70mm i.d. For fast re-filling built-in handle 45mm high provides for easy transport made from strong and lightweight hdpe dimensions: 25cm 9-7/8 sq. X 38cm 15 high