Shop BEL-ART
Create Account
Economy Frigimat Dry Ice Maker, U.S. Model, 14 3/4 x 5 1/2 x 6in
- Mfr # 388760000
- Zoro # G808812130
product price:Â
$
2,481.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388760000
- Zoro #
- G808812130
- UPC #
- -
- Country of Origin
- United States
Description
Produces a solid 454gm 16oz block of dry ice in one to two minutes. Each 50lb. Cylinder of liquid co2 with a dip tube will make 8 or 9 blocks of dry ice measuring 9.2 x 10.4cml 3 x 4. polyethylene ice chamber is held in place by a metal clamping mechanism porous polyethylene diffusion plate vents excess gas built-in gas pressure gauge and relief valve epoxy-coated steel frame has four non-skid rubber feet to prevent sliding includes a 1.8m 6ft nickel plated copper connecting tube with standard cga 320 0.830-14 thread couplings for easy attachment to a lco2 cylinder overall dimensions: 37 x 14 x 15cmh 14 x 5 x 6; shipping weight: 3.9kg 8.5lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.