F42400-2021 Lab Companion Clear Polycarbonate Round Style Vacuum Desiccator, 6 Liter

  • Mfr # F42400-2021
  • Zoro # G105978232
product price: 
$
854.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F42400-2021
Zoro #
G105978232
UPC #
-
Country of Origin
Korea, Republic of

Description

Bel-art f42400-2021 lab companion clear polycarbonate round style vacuum desiccator, 6 liter these high-quality vacuum desiccators stay gastight allowing reliable dry storage or experiments over extended periods. Able to maintain 29in.-hg vacuum for over 72 hours at room temperature, they provide vacuum integrity resulting in lower maintenance and greater peace of mind. A viton 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange. Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit. A high-quality silicone o-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage. Amber tinted uv blocking models block 100% of uva, b, and c light to minimize damages or discoloration of light-sensitive samples. Constructed of transparent polycarbonate, these desiccators are durable, easy-to-clean, chemical-resistant, and allow quick visualization of the desiccator contents. A locking ring secures top and bottom halves when vacuum not in use and provides additional convenience and safety when moving the unit. Desiccant tray is included (desiccants sold separately). Use with any vacuum with free air capacity of 1.5 cubic feet per minute (cfm) ft or greater.

Ratings & reviews