Flexible Gooseneck Arm for F18317-1000 Electrode Holder

  • Mfr # 183150000
  • Zoro # G308812128
product price: 
$
219.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
183150000
Zoro #
G308812128
UPC #
-
Country of Origin
United States

Description

Flexible arm with molded acetal copolymer links has ball-and-socket joints. One end is designed to accept the f18317-1000 electrode holder sold separately while the other has a 1.3cm diameter stainless steel pin for attachment to the weighted base or a suitable clamp. octagonal-shaped wells 4 total are centered along each edge of the base with a maximum diameter of 1.5cm for affixing flexible arms, additional support rods, or holders two thumb screws are provided electrode holder sold separately snaps onto the end of the flexible gooseneck arm affording 3 stepped wells for holding an electrode, a reference electrode and an atc probe flexible arm measures 46cm 18 long x 2.5cm 1 in diameter sturdy base measures 23 x 16cm 9 x 6 and weighs 1.5kg 3.3lb center well of the holder has an 1.8cm i.d., side wells each have a 1.7cm i.d.; through holes are all 1.3cm i.d. includes three reducing bushings for smaller diameters and five nylon cable ties for attaching wires to the arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews