H14629-0000 Buchner Table-Top Funnel with Perforated Fixed Plate, 24" I.D., 13"H

  • Mfr # H14629-0000
  • Zoro # G905978579
product price: 
$
3,325.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H14629-0000
Zoro #
G905978579
UPC #
-
Country of Origin
United States

Description

Bel-art h14629-0000 buchner table-top funnel with perforated fixed plate, 24" i.d., 13"h filter large volumes quickly with a polyethylene plastic table-top buchner funnel using your choice of fritware or perforated filter plate. removable hose barbed connector accepts 12.7mm (1/2") i.d. Tube and threads into 3/4" npt bung on the funnel fixed or removable fritware porous filter plates supported by a multiple ring grid; hdpe, 6.4mm (1/4") thick, with a non-porous ring at the periphery of the plate which seals filter paper when used fritware porous filter plates available in two porosities (medium and coarse); medium is 45-90 microns while the coarse is 90-130 microns; use temperature range maximum 52c (125f), minimum -80c (-112f) fixed or removable perforated filter plates are made of 4.8mm (3/16") thick hdpe with 4.8mm (3/16") perforations on 11mm (7/16") centers perforated filter plates available in two versions (fixed or removable); fixed for coarse filtration or use with a cloth or paper filter; removable for use in precious metals recovery; use temperature range maximum 52c (125f), minimum -80c (-112f) use the f36820-0118 funnel trowel to quickly and efficiently smooth fissures appearing during the filtration process

Ratings & reviews