H50028-2001 Portable Glove Box System With 2 Gas Ports, 1 Pair of Gloves & Clamping Rings
- Mfr # H50028-2001
- Zoro # G405923215
product price:Â
$
3,024.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H50028-2001
- Zoro #
- G405923215
- UPC #
- -
- Country of Origin
- United States
Description
Bel-art h50028-2001 portable glove box system with 2 gas ports, 1 pair of gloves & 2 clamping rings the operator and the external environment are protected with this lightweight, self-contained portable isolation cabinet. this glove box system is with 2 gas ports. large acrylic window with 6" circular glove ports permits safe viewing of operations 8" diameter side port allows easy insertion of material and equipment large size, 22" long (20" installed) neoprene gloves (h50029-0000) provide good protection against gas, liquid or solid penetration; secured to the 6" circular port holes with clamping rings (h50029-0200) body molded from ldpe with round corners throughout for easy cleaning overall dimensions (l x w x h): 68.5 x 33 x 55cm (27 x 13 x 22 in); volume: 126.5 liters (7722 cu. In.)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.