This item is Discontinued.

Bel-Art LDPE Spray Pump Bottle 250 mL, PK12 F11633-0000

This item is Discontinued.

Bel-Art

LDPE Spray Pump Bottle 250 mL, PK12 (Discontinued)

Mfr # F11633-0000
Zoro # G6127169
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F11633-0000
Zoro #
G6127169
UPC #
-
Country of Origin
China

Details

Item
LDPE Spray Pump Bottle 250 mL,PK12

Description

LDPE Spray Pump Bottle 250 mL,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.