Pipette Basket 4 x 32in for Cleanware Pipette Rinsing System
- Mfr # 171070000
- Zoro # G308469896
product price:Â
$
630.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 171070000
- Zoro #
- G308469896
- UPC #
- -
- Country of Origin
- United States
Description
The cleanware pipette rinsing system for pipette cleaning and storage has an effective, reliable design that ensures safe, efficient operation. Available in a complete system or in individual components. pipette rinsers provides a simple, automatic method for rinsing large numbers of pipettes at one time high level water entry provides an air gap between the maximum water level and the end of the water inlet tube ensuring safe and efficient operation tube within a tube siphoning system assures rapid, complete and automatic siphoning and refilling over a wide range of inlet water pressures and flow rates minimizes the danger of siphon stalling at certain water inflow rates and prevents any possible backflow into the potable water supply in the event of a pressure interruption leak-proof, polyethylene pipette jars store and soak pipettes and will withstand all common cleaning solutions at room temperature, including sulfuric acid/dichromate pipette baskets, filled with pipettes, fit into the corresponding size jar; cut-out hand grips for easy handling; gusher holes provide quick drainage when lifted from a soaking jar; foam disk on the bottom cushions pipette tips to prevent breakage includes 30.5cm 12 long piece of 2.5cm 1 i.d. Drain tube and 1.5m 5ft of 12.5mm i.d. Flexible water inlet tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.