Shop BEL-ART
Create Account
Poxygrid Imhoff Cone Rack, 4 Places, 22-3/4 x 6-3/4 x 16in
- Mfr # 389930004
- Zoro # G608812132
product price:Â
$
320.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389930004
- Zoro #
- G608812132
- UPC #
- 191634019503
- Country of Origin
- United States
Description
Made for measuring sand and other settled matter in water and sewage, these imhoff cones are molded of glass-clear, unbreakable styrene acrylonitrile. Use a poxygrid cone rack to support three or four imhoff settling cones in a single row for clearer viewing. cones have continuous graduations up to 1000ml and are ideal for tests where a high volume of settled matter is present leakproof polyethylene plug permits easy withdrawal of sediment for gravimetric analysis and simplifies cleaning cones graduated in these divisions: 0-2ml in 0.1ml, 2-10ml in 0.5ml, 10-40ml in 1ml, 40-100ml in 2ml, and 100-1000ml in 50ml lightweight poxygrid racks hold cone tips up off the benchtop for easier viewing and to allow plug removal if required wire frame racks have a wide base for stability; epoxy coated for durability and easy cleaning
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.