Shop BEL-ART
Create Account
Secador 4.0 Vertical Auto-Desiccator Cabinet W/ Blue End-Caps, 120V
- Mfr # F42074-1116
- Zoro # G105857735
product price:Â
$
2,271.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F42074-1116
- Zoro #
- G105857735
- UPC #
- -
- Country of Origin
- United States
Description
Bel-art f42074-1116 secador 4.0 vertical auto-desiccator cabinet with blue end-caps, 120v protecting valuable humidity-sensitive items, such as reagents or electronics, is easy and fully automatic with secador auto-desiccator cabinets. The patented, electronic desiccant regeneration module recharges the desiccant every 20 minutes. Compared to other auto-desiccators that regenerate once every 4 to 6 hours, the secador auto-desiccators attains a low %rh level on start-up and consistently maintains low %rh, especially with frequent entry to the desiccator interior. Color-indicating silica gel inside the desiccant regeneration module allows quick visual confirmation of desiccant status. Durastar co-polyester construction blocks 99% of uv light and resists staining, crazing and chemical attack. Amber color models reduce visible light penetration by over 50% and are perfect for storing light sensitive materials like reagents, analytical standards and investigational compounds. A large door with easy-to-view digital hygrometer opens right to left, maximizes access to interior space and includes patented seal design, tab latches and security loops for a padlock or tamper-evident seals. Perforated shelves facilitate circulation of dry air. The compact 34.1w x 41.4cmd (13.4 x 16.3") footprint enables space saving stacking up to 3 units high. Choose from an extensive selection of sizes, styles and colors in 100, 120 or 230v (ce marked) models for use worldwide. Replacement shelves are available and 4.0 units can be converted from vertical to horizontal configuration or vice versa by turning the unit and ordering the appropriate number of shelves. Use replacement secador auto desiccator module desiccant beads, f42074-0020. U.s. Patents: 6,772,534; 6,834,920; 7,114,266; 7,318,630 and d474,626.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.