This item is Discontinued.

This item is Discontinued.
AC-DC Battery Charger, 85 to 264V AC, 12V DC, 194W, 14A, DIN Rail (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWN1140-6EM1G
- Zoro #
- G005826459
- UPC #
- -
- Country of Origin
- Slovakia
- Item
- AC-DC Battery Charger
- Input Voltage
- 85 to 264V AC
- Output Voltage - Nominal
- 12V DC
- Output Power - Rated
- 194W
- Current - Output
- 14A
- Mounting
- DIN Rail
- Hz
- 47 to 63 Hz
- Output Amps
- 14A
- Output Voltage
- 12V DC
- Power Rating
- 194W
Description
Din Rail Power Supplies Power Supply Ac-Dc 100-240Vac 12V Battery Charger 250W Din-Rail Mounting Rohs Version