This item is Discontinued.

This item is Discontinued.
Power Supply, 3 to 5.5V DC, 0.7525 to 3.63V DC, 22W, 6A, Through Hole (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YNV05T06-G
- Zoro #
- G105827516
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Power Supply
- Input Voltage
- 3 to 5.5V DC
- Output Voltage - Nominal
- 0.7525 to 3.63V DC
- Output Power - Rated
- 22W
- Current - Output
- 6A
- Mounting
- Through Hole
- Output Voltage
- 0.7525 to 3.63V DC
- Power Rating
- 22W
- Hz
- 0 Hz
- Output Amps
- 6A